20 in. Mechanical Joint Ductile Iron C110 Full Body Tapping Sleeve
20 in. Mechanical Joint Ductile Iron C110 Full Body Tapping Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- For centrifugal cast iron, ductile iron and PVC Pipe
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-307, ASTM B-563 Grade B
- Clean Bagged:
- No
- Ductile Iron Class:
- CL250
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 20 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 20 in x 6 in
- Fitting Type:
- Straight
- Height:
- 30-47/50 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Range (in):
- 21.52 in - 21.65 in