Mueller Company

20 x 10 in. Pipe Repair Clamp 11.46 - 11.04 in.

Part #M500201104  |  Manufacturer Part #500-20-1104

Length:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 10 in

Length: 20 in

Material: Stainless Steel

Range in : 11.46 in - 11.04 in