2-1/2 in. Threaded Ductile Iron Everdur Open Left Resilient Wedge Gate Valve (Less Accessories)
2360 Series 2-1/2 in. Threaded Ductile Iron Everdur Open Left Resilient Wedge Gate Valve (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI B2.1, ANSI C509, ANSI C550
- ASTM:
- ASTM A-126, ASTM B-138, ASTM B-62, ASTM B-98, ASTM D-2000
- AWWA:
- AWWA C-509, AWWA C-550
- Coating:
- Epoxy
- Collection:
- 2360 Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psig
- UL Listed:
- Yes
- Valve Body Style:
- Open Left
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Resilient Wedge
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve