2360 Series 2 in. Threaded Ductile Iron Open Left Resilient Wedge Gate Valve

Part #MA2360089000KOL  |  Item #3103901  |  Manufacturer Part #A2360089000KOL

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI B2.1, ANSI C509, ANSI C550]

ASTM Specifications: [ASTM A-126, ASTM B-138, ASTM B-62, ASTM B-98, ASTM D-2000]

AWWA Specifications: [AWWA C-509, AWWA C-550]

Coating: Epoxy

Collection: 2360 Series

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: Yes

Material: Ductile Iron

Maximum Pressure: 500 psig

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: Yes

Valve Body Style: Open Left

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Seat Material: Resilient Wedge

Valve Size: 2 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve