3/4 x 3/4 in. CC x IPS Brass Corporation Stop
3/4 x 3/4 in. CC x IPS Brass Corporation Stop
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Inlet: AWWA taper (Mueller® “CC”) thread Outlet: Mueller® 110 compression IPS PE pipe
- Ground key corporation valve
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C800
- End Connection 1:
- CC
- End Connection 2:
- Compression
- End Connections:
- CC x Compression
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 3/4 in
- Valve Size:
- 3/4 in
- Valve Type:
- Key Corp