3 ft. x 5-1/4 in. Hydrant Extension
3 ft. x 5-1/4 in. Hydrant Extension
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- For 5 1/4" hydrants
- Products sold in select areas only
Documents
Specifications
- Brand Model Compatibility:
- Super Centurion® 250 Hydrant, Super Centurion® 200 Hydrant, Super Centurion® 350 Hydrant, 107 Hydrant
- Depth of Trench:
- 3 ft 6 in
- Length:
- 3-1/2 ft
- Material:
- Stainless Steel
- Number of Pieces:
- 23 Piece
- Product Type:
- Extension Kit
- Recommended Valve Application:
- Water
- Valve Size:
- 5-1/4 in
- Weight:
- 213 lb