3 x 3/4 in. CC Bronze Single Strap Saddle for PVC IP
3 x 3/4 in. CC Bronze Single Strap Saddle for PVC IP
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Size of tapping: 3/4"
- Products sold in select areas only
Specifications
- AWWA:
- AWWA C-900
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 3 in
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Tap Size:
- 3/4 in