0 items

Mueller Company 300 psig MIP x CTS Compression Corporation Stop

MH15023N

Inlet Service Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
MIP
End Connection 2
CTS Compression
Inlet Service Size
1-1/2 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psig

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday