Mueller Company

3/4 in. CC Taper Threaded x MIP Brass Corporation Stop

Part #MH9996NF  |  Item #3796652  |  Manufacturer Part #009996 250N

$ 64.10 EACH

Inlet Service Size:

3/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  10
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

AWWA Specifications: AWWA C-800

End Connection 1: CC Taper Threaded

End Connection 2: MIP

End Connections: CC Taper Threaded x MIP

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outlet Meter Size: 3/4 in