3/4 in. CC x CTS Compression Ball Corporation Stop

Part #MB25008NF  |  Item #3715620  |  Manufacturer Part #025008 250N

$ 107.98 EACH

Inlet Service Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For copper or PE plastic tubing

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM D-2000]

End Connection 1: CC

End Connection 2: CTS Compression

End Connections: CC x CTS Compression

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

Outlet Meter Size: 3/4 in