Mueller Company

3/4 in. Compression Ball Valve with Lock Wing

Part #MB25146RNF  |  Manufacturer Part #025146 R 250N

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASME Specifications: ASME B1.20.1

AWWA Specifications: AWWA C-800

End Connection 1: Compression

End Connection 2: Compression

Lead Law Compliant: Yes

Material: Stainless Steel

Material Type: 300L

Valve Size: 3/4 in

Valve Type: Ball Valve