Mueller Company

3/4 in. Copper Flare x Meter Swivel Angle Ball Valve

Part #MB24255RNF  |  Manufacturer Part #024255 R 215N

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-62

End Connection 1: Copper Flare

End Connection 2: Meter Swivel

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

UL Listed: No

Valve Size: 3/4 in

Valve Type: Ball Valve