3/4 in. CTS Compression Connection Nut
110® 3/4 in. CTS Compression Connection Nut
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For CTS or CTS PE
Specifications
- Collection:
- 110®
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Compression
- Material:
- Brass
- Product Type:
- Nut