3/4 in. CTS x FIPS Cast Brass Alloy Ball Curb Valve

You last purchased this on
 
Mueller Company

3/4 in. CTS x FIPS Cast Brass Alloy Ball Curb Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

3/4 in. CTS x FIPS Cast Brass Alloy Ball Curb Valve

  • Fast #
  • Part #MB25172NF
  • Item #4425226
  • Manufacturer Part #025172 250N
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
FPT
End Connections:
Compression x FPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Brass Alloy, Stainless Steel
Material Type:
300L
Valve Size:
3/4 in
Valve Type:
Ball Curb Valve