Mueller Company

3/4 in. CTS Compression x FIPT Water Service Brass Tee

Part #MH15391NF  |  Item #4309443  |  Manufacturer Part #015391 250N

$ 93.36 EACH
(Pricing is for 3/4 in)
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  10
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #MH15391NFItem #4309443Mfr. Part #015391 250N

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 93.36 /EACH
    Added to your cart. View Cart

    0 available for pick-up

  • 1 in

    Part #MH15391NGItem #4309446Mfr. Part #015391 330N

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 134.40 /EACH
    Added to your cart. View Cart

    0 available for pick-up

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: CTS Compression

End Connection 2: CTS Compression

End Connection 3: FIPT

End Connections: CTS Compression x FIPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass