Mueller Company

3/4 in. CTS Pack Joint Brass Curb Stop

Part #MP1521906NF  |  Manufacturer Part #P1521906 250N

Inlet Service Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

AWWA Specifications: AWWA C-800

End Connection 1: CTS Pack Joint

End Connection 2: CTS Pack Joint

End Connections: CTS Pack Joint

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outlet Meter Size: 3/4 in