Mueller Company

3/4 in. Female Flare x FIPT Brass Straight Coupling

Part #MH15082NF  |  Manufacturer Part #015082 250N

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Female Flare

End Connection 2: FIPT

End Connections: Female Flare x FIPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No