3/4 in. Female Swivel x MIPT Brass Coupling

You last purchased this on
 
Mueller Company

3/4 in. Female Swivel x MIPT Brass Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

3/4 in. Female Swivel x MIPT Brass Coupling

  • Fast #
  • Part #MH10023NF
  • Item #4309204
  • Manufacturer Part #010023 250N
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Swivel Nut
End Connection 2:
MPT
End Connections:
Swivel Nut x MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No