Mueller Company
3/4 in. Female Threaded x Copper Flared Nut Brass Coupling
Part #MH15485NF | Item #4308321 | Manufacturer Part #015485 250N
$
40.30
EACH
(Pricing is for 3/4 in)
All Sizes
Product Details
Specifications
End Connection 1: Female Threaded
End Connection 2: Copper Flared Nut
End Connections: Female Threaded x Copper Flared Nut
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Brass
NSF Certified: No