Mueller Company
3/4 in. FIP Check Valve
Part #MH14243ANF | Item #4424357 | Manufacturer Part #014243 A250N
$
136.16
EACH
Valve Size:
3/4 inProduct Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Lead Law Compliant
Specifications
End Connection 1: FIP
End Connection 2: FIP
End Connections: FIP
Lead Law Compliant: Yes
NSF Certified: No
UL Listed: No
Valve Size: 3/4 in