Mueller Company

3/4 in. FIP x Socket Brass Slip Joint Pit Adapter

Part #M700065E  |  Manufacturer Part #700065E

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: FIP

End Connection 2: Socket

End Connections: FIP x Socket

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass