Mueller Company 3/4 in. FIPT Brass Curb Stop

MH10297NF

Manufacturer Part #: 010297 250N

Inlet Service Size

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI C800
AWWA Specifications
AWWA C-800
End Connection 2
FIPT
End Connections
FIPT
Lead Law Compliant
Yes
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday