3/4 in. FIPT x Copper Flared Nut Brass Coupling
3/4 in. FIPT x Copper Flared Nut Brass Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Lead-Free
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connection 2:
- Flare
- End Connections:
- FIPT x Flare
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes