3/4 in. Flared Brass Curb Valve

Part #MH15214NF  |  Item #4308957  |  Manufacturer Part #015214 250N

$ 73.46 EACH
(Pricing is for 3/4 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: [ASTM B-62, ASTM D-2000, ASTM B-103]

AWWA Specifications: AWWA C-800

End Connection 1: Flared

End Connection 2: Flared

End Connections: Flared

Lead Law Compliant: Yes

NSF Certified: No

UL Listed: No

Valve Body Material: Brass

Valve Size: 3/4 in