3/4 in. Flared x FIP In-Line Ball Meter Valve
3/4 in. Flared x FIP In-Line Ball Meter Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- End Connection 1:
- Flare
- End Connection 2:
- FIPS
- End Connections:
- Flare x FIPS
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 3/4 in