Mueller Company

3/4 in. Flared x FIPT Curb Valve

Part #MH15176NF  |  Manufacturer Part #015176 250N

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

AWWA Specifications: AWWA C-800

End Connection 1: Flared

End Connection 2: FIPT

End Connections: Flared x FIPT

Lead Law Compliant: Yes

NSF Certified: No

UL Listed: No

Valve Size: 3/4 in