3/4 in. Flared x FIPT In-Line Ball Curb Valve

Part #MB25124NF  |  Item #4308509  |  Manufacturer Part #025124 250N

$ 77.25 EACH
(Pricing is for 3/4 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: [ASTM B-62, ASTM D-2000]

AWWA Specifications: AWWA C-800

End Connection 1: Flare

End Connection 2: FIPT

End Connections: Flare x FIPT

FM Approved: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Recommended Valve Application: Water

UL Listed: No

Valve Size: 3/4 in