3/4 in. Flared x Meter Swivel Ball Valve with Lock Wing
3/4 in. Flared x Meter Swivel Ball Valve with Lock Wing
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- With lockwing and check
- Products sold in select areas only
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Flare x Meter Swivel Nut
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in