3/4 in. Flared x Meter Swivel Brass Straight Check Valve

Part #MH14340NF  |  Item #4309043  |  Manufacturer Part #014340 250N

$ 78.81 EACH

Valve Size:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: [ASTM B-62, ASTM D-2000, ASTM B-103]

AWWA Specifications: AWWA C-800

End Connection 1: Flare

End Connection 2: Meter Swivel Nut

End Connections: Flare x Meter Swivel Nut

Lead Law Compliant: Yes

NSF Certified: No

UL Listed: No

Valve Body Material: Brass

Valve Size: 3/4 in