3/4 in. Flaring Tool

You last purchased this on
 
Mueller Company

3/4 in. Flaring Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

3/4 in. Flaring Tool

  • Fast #
  • Part #MH18000F
  • Item #1095784
  • Manufacturer Part #018000 250
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High quality Mueller Company water tool
  • For safety, use with a soft-faced, brass hammer (R06088)
  • Use to make 45° flare on type K copper tubing
  • Requires Certification

Documents


Specifications

Application:
Flaring
Diameter:
3/4 in
Fits Pipe Size:
3/4 in
Fitting Sizes:
3/4 in
Material:
Copper
Number of Tools Included:
1
Power Source:
Manual
Tool Type:
Flaring