3/4 in. Flaring Tool

You last purchased this on
 
Mueller Company

3/4 in. Flaring Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

3/4 in. Flaring Tool

  • Fast #
  • Part #MH18005F
  • Item #2139122
  • Manufacturer Part #018005 250
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flare copper service tubing without shutting off the upstream pressure
  • Water pressure is exhausted at a right angle to the pipe, directing water away from workman
  • Drilled flaring tool
  • Requires Certification

Specifications

ANSI:
ANSI 61
AWWA:
AWWA C-800
Application:
Flaring
Diameter:
3/4 in
Fits Pipe Size:
3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Tools Included:
1
Power Source:
Manual
Tool Type:
Flaring
Type:
MH18005F
UL Listed:
No