Mueller Company

3/4 in. Grip Joint Brass Coupling

Part #MG15526NF  |  Manufacturer Part #G15526 250N

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-505, ASTM D-2000]

End Connection 1: Grip Joint

End Connection 2: Grip Joint

End Connections: Grip Joint

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No