Mueller Company

3/4 in. In-Line Ball Meter Valve

Part #M024350R252N  |  Manufacturer Part #024350 R 252N

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

FM Approved: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Recommended Valve Application: Water

UL Listed: No

Valve Size: 3/4 in