Mueller Company

3/4 in. IPS Compression x FIP Ball Valve

Part #MB25171NF  |  Manufacturer Part #025171 250N

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Lead Law Compliant

Documents

Specifications

End Connection 1: IPS Compression

End Connection 2: FIP

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

UL Listed: No

Valve Size: 3/4 in