Mueller Company

3/4 in. Kitec x Solder Brass Straight Coupling

Part #MK15403NF  |  Manufacturer Part #K15403 250N

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Kitec

End Connection 2: Solder

End Connections: Kitec x Solder

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No