3/4 in. Mechanical Joint Ductile Iron Tapping Sleeve with Duct Tipped End Gasket

You last purchased this on
 
Mueller Company

3/4 in. Mechanical Joint Ductile Iron Tapping Sleeve with Duct Tipped End Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

3/4 in. Mechanical Joint Ductile Iron Tapping Sleeve with Duct Tipped End Gasket

  • Fast #
  • Part #MH615XUSS
  • Item #7603292
  • Manufacturer Part #0806H61517DI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI B16.42
ASME:
ASME B16.1, ASME B16.42
ASTM:
ASTM A-536
AWWA:
AWWA C-800
Clean Bagged:
No
End Connection 1:
Mechanical Joint
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
Mechanical Joint x NPT x NPT
Fits Pipe Size:
8 in
Fitting Type:
Straight
MSS:
MSS SP-60
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
250
Product Type:
Yoke Assembly
Tap Size:
6 in
Width:
3/4 in