Mueller Company

3/4 in. Meter Angle Ball Valve

Part #MB242651NF  |  Manufacturer Part #024265 1 215N

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Meter

End Connection 2: Meter

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

UL Listed: No

Valve Size: 3/4 in