3/4 in. MIPS x Compression Cast Brass Alloy Ball Corp Valve
3/4 in. MIPS x Compression Cast Brass Alloy Ball Corp Valve
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- For copper or PE plastic tubing
- Products sold in select areas only
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B62
- AWWA:
- AWWA C800
- End Connection 1:
- MPT
- End Connection 2:
- Compression
- End Connections:
- MPT x Compression
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Brass Alloy, Stainless Steel
- Material Type:
- Nitrile, EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 3/4 in
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Valve Seat Material:
- Buna-N
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Corp Valve
- Weight:
- 1.7 lb