Mueller Company

3/4 in. MIP x IPS Brass Coupling

Part #MH15426F  |  Manufacturer Part #015426 250

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For connection of CTS PE and MIP

Not Approved for Potable Water Applications

Documents

Specifications

End Connection 1: MIP

End Connection 2: IPS

End Connections: MIP x IPS

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

NSF Certified: No