3/4 in. MIPT Water Service Brass U Branch Connector

Part #MH15364NF1312  |  Item #4308960  |  Manufacturer Part #015364 325N

$ 72.10 EACH
(Pricing is for 3/4 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #MH15364NF1312Item #4308960Mfr. Part #015364 325N

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 72.10 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #MH15364NG1312Item #4308770Mfr. Part #015364 405N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 337.46 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

AWWA Specifications: AWWA C-800

End Connection 1: MIPT

End Connection 2: MIPT

End Connection 3: MIPT

End Connections: MIPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

Width: 13-1/2 in