Mueller Company

3/4 in. MIPT x Pack Joint Water Service Brass Tee

Part #MP15383NF  |  Manufacturer Part #P15383 250N

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: MIPT

End Connection 2: MIPT

End Connection 3: Pack Joint

End Connections: MIPT x Pack Joint

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass