Mueller Company

3/4 in. Pack Joint In-Line Ball Meter Valve

Part #MB25146NF  |  Manufacturer Part #025146 3250N

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: [ASTM B-62, ASTM D-2000]

AWWA Specifications: AWWA C-800

End Connection 1: Pack Joint

End Connection 2: Pack Joint

FM Approved: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Recommended Valve Application: Water

UL Listed: No

Valve Size: 3/4 in