3/4 in. Pack Joint x FIP Brass Curb Valve

You last purchased this on
 
Mueller Company

3/4 in. Pack Joint x FIP Brass Curb Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

3/4 in. Pack Joint x FIP Brass Curb Valve

  • Fast #
  • Part #MP15170NF
  • Item #4308529
  • Manufacturer Part #P15170 250N
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
ASTM:
ASTM B-62, ASTM D-2000, ASTM B-103
AWWA:
AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
FIPS
End Connections:
Pack Joint x FIPS
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/4 in