3/4 x 1 in. Copper Flared Nut x MIP Brass Coupling
3/4 x 1 in. Copper Flared Nut x MIP Brass Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Extra long skirt - on copper flare nut provides added support to tubing and reduces possibility of leaks
- Lead-Free
- Convex surface - in nut opposes convex surface on body to provide a line contact, assuring greater pullout resistance and a dependable seal
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- Flare
- End Connection 2:
- MPT
- End Connections:
- Flare x MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-19/50 in
- Material:
- Cast Brass Alloy
- NSF:
- NSF 61
- NSF Certified:
- Yes