3/4 x 1 in. CTS x FIP Brass Coupling

Part #MH15451NFG  |  Item #3796684  |  Manufacturer Part #015451 254N

$ 42.82 EACH
(Pricing is for 3/4 in x 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 5/8 in x 3/4 in

    Part #MH15451NEFItem #4309591Mfr. Part #015451 203N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.69 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #MH15451NFDItem #4308316Mfr. Part #015451 251N

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 53.60 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1 in

    Part #MH15451NFGItem #3796684Mfr. Part #015451 254N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 42.82 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #MH15451NGFItem #3796700Mfr. Part #015451 333N

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 42.40 /EACH
    Added to your cart. View Cart
  • 1 in x 1-1/4 in

    Part #MH15451NGHItem #4308423Mfr. Part #015451 335N

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 69.40 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #MH15451NJGItem #4308595Mfr. Part #015451 502N

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 141.50 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #MH15451NKJItem #4308675Mfr. Part #015451 554N

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 83.16 /EACH
    Added to your cart. View Cart

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: ASTM D-2774

AWWA Specifications: AWWA C-800

End Connection 1: Compression

End Connection 2: FIPS

End Connections: Compression x FIPS

Fitting Size 1: 3/4 in

Fitting Size 2: 1 in

Fitting Sizes: 3/4 in x 1 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

UL Listed: No