3/4 x 1 in. Female Flare x Compression Brass Reducing Coupling
3/4 x 1 in. Female Flare x Compression Brass Reducing Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B62
- End Connection 1:
- Flare
- End Connection 2:
- Compression
- End Connections:
- Flare x Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Fitting Type:
- Reducing, Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-8/25 in
- Material:
- Brass
- NSF Certified:
- No