3/4 x 1 in. MIP x IPS Brass Coupling

You last purchased this on
 
Mueller Company

3/4 x 1 in. MIP x IPS Brass Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

3/4 x 1 in. MIP x IPS Brass Coupling

  • Fast #
  • Part #MH15426NFG
  • Item #3796658
  • Manufacturer Part #015426 254N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Mueller INSTA-TITE IPS PE pipe x M.I.P thread
  • Sizes: 3/4 in., 3/4 in. x 1 in., 1 in.
  • Straight coupling
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
MIPS
End Connection 2:
Push-to-Connect
End Connections:
MIPS x Push-to-Connect
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Coupling, Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-39/50 in
Material:
Brass, Celcon, Rubber
Material Type:
EPDM
NSF Certified:
No