3/4 x 1/2 in. Flare x MIPS Brass Reducing Coupling

You last purchased this on
 
Mueller Company

3/4 x 1/2 in. Flare x MIPS Brass Reducing Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

3/4 x 1/2 in. Flare x MIPS Brass Reducing Coupling

  • Fast #
  • Part #MH15425NFD
  • Item #4308859
  • Manufacturer Part #015425 251N
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Copper flare nut x M.I.P.
  • Straight coupling
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800
AWWA:
AWWA C-800
End Connection 1:
Flare
End Connection 2:
MIPS
End Connections:
Flare x MIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Coupling, Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No