3/4 x 3/4 in. Flared Brass Curb Stop

Part #MH15201NF  |  Item #4308702  |  Manufacturer Part #015201 250N

$ 338.16 EACH

Inlet Service Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Integral tee head and plug for solid one-piece strength
  • High strength integral checks - assure positive quarter turn operation
  • Fluorocarbon coated plug assures easy turning
  • Top and bottom O-rings for positive pressure sealing, easy turning
  • Port O-ring provides effective sealing regardless of flow direction
  • Full round port opening for maximum flow and minimum pressure loss
  • Heavy brass components constructed of brass for strength and durability
  • Lead-Free

Lead Law Compliant

Specifications

ANSI Specifications: ANSI C800

AWWA Specifications: AWWA C-800

End Connection 1: Flared Nut

End Connection 2: Flared Nut

End Connections: Flared Nut

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Length: 5-1/2 in

Material: Cast Brass Alloy

Maximum Pressure: 175 psig

NSF Certified: Yes

NSF Specifications: NSF 61

Outlet Meter Size: 3/4 in

Valve Type: Curb Valve