Mueller Company

3/4 x 3/4 in. IPT x Flared Brass Corporation Stop

Part #MH1502517NF  |  Manufacturer Part #01502517 250N

Inlet Service Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

AWWA Specifications: AWWA C-800

End Connection 1: IPT

End Connection 2: Flared

End Connections: IPT x Flared

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outlet Meter Size: 3/4 in